Beli seal packing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NIPPON VALQUA Cord Seal Software
    Mulai

    Rp3.599.900

    NIPPON VALQUA Cord Seal Software
    Deskripsi:
    String-shaped, size-free sealing material made by modifying PTFE to be soft and tough.
    atribut:
    • Thickness (mm): 3
    • Width (mm): 6
    • Length (m): 15
    • Shape: Oval Type String
  2. NOK Packing ISI Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp30.900

    NOK Packing ISI Series
    atribut:
    • Material: Iron rubber (polyurethane rubber)
  3. Hallite Rod Seal 601 (Sil Rod)
    10%
    Mulai

    Rp20.900

    Hallite Rod Seal 601 (Sil Rod)
    Deskripsi:
    DESIGNThe Hallite 601 high-performance, general purpose, single-acting U-ring rod or piston seal is designed to provide a dry sealing solution in light and medium duty applications and manufactured in Hythane® 181, Hallite’s high-performance polyurethane, for easy installation and excellent low temperature performance. The seal can be considered for use in heavy-duty applications when used with a suitable full depth back-up ring. The sealing lips are trimmed at an angle to give optimal sealing performance.The symmetry of the Hallite 601 makes it ideally suited for single-acting rod or piston applications. The Hallite 601 can also be fitted back-to-back for use in double-acting applications, but the Hallite 606 single-acting piston seal is the preferred option.
  4. SKF Hydraulic Rod U-Cup Seal (Sil Rod)
    Mulai

    Rp50.900

    SKF Hydraulic Rod U-Cup Seal (Sil Rod)
    Deskripsi:
    These hydraulic rod/piston seals are of an unloaded U-cup, single-lip design. They are made of premium ECOPUR thermoplastic polyurethane, which improves long-term sealing performance. The optimized seal geometry provides excellent performance and a long service life
    atribut:
    • Design: S1S
    • Alternative Tolerance Class for Rod Diameter: h9
    • Extreme Lower Temperature Limit (°C): -60
    • Extreme Upper Temperature Limit (°C): 130
    • Lower Limit Deviation tol D (mm): 0 (zero)
    • Lower Limit Deviation tol L (mm): 0 (zero)
    • Lowest Operating Temperature Limit (°C): -30
    • Maximum Pressure Limit (N/mm²): 40
    • Pressure (bar): Max. 400
    • Primary Sealing Element: ECOPUR
    • Reduced Performance Temperature Lower Limit (°C): -40
    • Reduced Performance Temperature Upper Limit (°C): 120
    • Reference Temperature for Extrusion Gap (°C): 80
    • Speed (m/s): Max. 1
    • Tolerance Class for Housing Groove Diameter: H10
    • Tolerance Class for Rod Diameter: f8
    • Upper Limit Deviation tol L (mm): 0.2
    • Upper Operating Temperature Limit (°C): 110
  5. Latty Packing (Mechanical Seal) Graf E2 adhesive
    Mulai

    Rp1.899.900

    Latty Packing (Mechanical Seal) Graf E2 adhesive
    Deskripsi:
    LATTYgraf E2 AdhesiveEXPANDED GRAPHITE RINGS FOR VALVE APPLICATIONS.Compressed rings and tape made from high-purity expanded graphite. Expanded graphite rings for valve applications.
    atribut:
    • Size (mm): 20.0
    • Article#: 5116120
    • Composition: Expanded Graphite
    • Pressure (bar): 0 to 600
    • Type of Industries: All industries
    • Fluids: For All Fluids
    • Length (m): 10
  6. Furupla Tank Seal Packing
    Mulai

    Rp35.900

    Furupla Tank Seal Packing
    Deskripsi:
    Tank seal packing for No. 7000 series, 8000 series, 5501, 5701 sprayer 4L or more.
  7. Hallite Rod Seal 605 (Sil Rod)
    22%
    Rating:
    20% of 100
    (1)
    Mulai

    Rp14.900

    Hallite Rod Seal 605 (Sil Rod)
    Deskripsi:
    DESIGNThe Hallite 605 twin lip, asymmetric rod seal is designed with precision trimmed sealing lips to provide a dry sealing solution in light and medium-duty applications. The seal can be considered for use in heavy-duty applications when used with a suitable full depth back-up ring. The sealing lips are precision trimmed at an angle to give optimal rod sealing performance. The range covers most standard housings used in Europe, North America and Asia.The Hallite 605 is designed to have interference in the seal housing groove and has a secondary lip. The secondary sealing lip located behind the primary sealing lip improves stability of the seal in the gland. The inner dynamic lip is shorter and more robust to improving sealing and compression set characteristics over conventional, symmetrical U-rings.The Hallite 605 is moulded in Hythane® 181, Hallite’s high-performance polyurethane, for easy installation and excellent low temperature performance.
  8. NOK Packing Rod Seal ISI Type (Sil Rod)
    Mulai

    Rp42.900

    NOK Packing Rod Seal ISI Type (Sil Rod)
    atribut:
    • Material: U801 (Iron Rubber [PUR])
  9. NOK Packing Dust Seal DSI Type
    Mulai

    Rp34.900

    NOK Packing Dust Seal DSI Type
    atribut:
    • Material: U801 (Iron Rubber [PUR])
  10. NOK Packing ISI Type (Sil Rod)
    30%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp76.900

    NOK Packing ISI Type (Sil Rod)
    atribut:
    • Type: PUR
  11. TRUSCO Foldable Work Platform (Tangga Pijakan Lipat)
    Mulai

    Rp3.399.900

    TRUSCO Foldable Work Platform (Tangga Pijakan Lipat)
    atribut:
    • Finishing Material: Main Part: Aluminium Alloy
  12. Nichias Gasket Sealing Tape (Lakban Gasket)
    Mulai

    Rp2.899.900

    Nichias Gasket Sealing Tape (Lakban Gasket)
    Deskripsi:
    A cutter is required for cutting. Adhesive tape with a paper pattern is attached to a tape-shaped Glaceal (expanded graphite) sheet, and it is a gasket that can be easily set on site regardless of the size and shape of the flange. It is a surface wave-processed glass seal tape and is suitable for sealing flanges of about 16 inches or less. By attaching to a hard gasket, the sealing performance at low surface pressure is improved.Please attach it directly to the flange surface and use it as a one-size-fits-all gasket.* Do not attach to soft gaskets such as joint sheets.
    atribut:
    • Heat Resistance Temperature (°C): [Oxidizing atmosphere] -240 to 400 (non-oxidizing atmosphere up to 801)
    • Material: Expanded graphite tape
    • Material (Tape): Expanded graphite
    • Maximum Allowable Pressure (MPa): 3
    • Temperature (°C): [Oxidizing atmosphere] -240 to 400 (non-oxidizing atmosphere up to 801)
    • Thickness (mm): 0.38
  13. ESCO Gasket Sealing Tape 25.4mmx15m (Lakban Seal Gasket)
    Mulai

    Rp2.899.900

    ESCO Gasket Sealing Tape 25.4mmx15m (Lakban Seal Gasket)
    atribut:
    • Heat Resistance Temperature (°C): -240 to 420 (steam up to 650)
    • Material (Tape): Expanded graphite
    • Tape Length (m): 15
    • Tape Width (mm): 25.4
  14. NIPPON VALQUA Valflon PTFE Pressure Sensitive Adhesive Tape
    Mulai

    Rp769.900

    NIPPON VALQUA Valflon PTFE Pressure Sensitive Adhesive Tape
    atribut:
    • Color: Gray
    • Tensil Strength: 70.6N/25mm
    • Viscosity: 7.4N/25mm(for stainless steel)
    • Working Temperature Range: 0 to 180degreesC
  15. NOK Oil Seal Dual Packing Dust USI Type (Sil Oli)
    Mulai

    Rp33.900

    NOK Oil Seal Dual Packing Dust USI Type (Sil Oli)
    Deskripsi:
    NOK piston/rod dual-purpose packing used to seal general petroleum-based hydraulic oil. With a small cross-section design, it can be installed in the integrated groove. Measures are taken to prevent damage due to back pressure.
    atribut:
    • Model : USI
  16. NOK Oil Seal Dust Dual Packing USH Type (Sil Oli)
    Mulai

    Rp33.900

    NOK Oil Seal Dust Dual Packing USH Type (Sil Oli)
    Deskripsi:
    It can be used for general petroleum hydraulic oil, water glycol hydraulic oil, water-oil emulsion hydraulic oil, etc. It can be used for both piston seals and rod seals. It can be used in the integrated groove.
    atribut:
    • Model : USH
  17. NOK Packing DSI Series
    Rating:
    100% of 100
    (2)
    Mulai

    Rp34.900

    NOK Packing DSI Series
    atribut:
    • Material: Lip part/iron rubber (polyurethane rubber)
  18. NOK Dust Seal LBI Type
    Mulai

    Rp34.900

    NOK Dust Seal LBI Type
    Deskripsi:
    Made of NOK, it is a seal to prevent dust from entering from the outside to protect the equipment and maintain the packing function. It can be attached to a double-lip dust seal for the purpose of preventing oil from scratching out, and an integrated groove.
Daftar Harga seal packing Terbaru October 2026
NIPPON VALQUA Cord Seal SoftwareRp3.599.900
NOK Packing ISI SeriesRp30.900
Hallite Rod Seal 601 (Sil Rod)Rp20.900
SKF Hydraulic Rod U-Cup Seal (Sil Rod)Rp50.900
Latty Packing (Mechanical Seal) Graf E2 adhesiveRp1.899.900
NIPPON VALQUA Cord Seal SoftRp4.299.900
Furupla Tank Seal PackingRp35.900
Hallite Rod Seal 605 (Sil Rod)Rp14.900
NOK Packing Rod Seal ISI Type (Sil Rod)Rp42.900
NOK Packing Dust Seal DSI TypeRp34.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait